DOOR SWEEP,DARK BRONZE ALUMINUM,36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR SWEEP,DARK BRONZE ALUMINUM,36

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUK3
  • Mfr. Model # 5MUK3
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1115
  • Shipping Weight 1.75 lbs

Technical Specs

  • Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
  • Item Door Sweep
  • Length 3 ft.
  • Insert Size 2"
  • Flange Material Dark Bronze Aluminum
  • Standards UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
  • Insert Material Neoprene
  • Flange Height 1"
  • Insert Color Black
  • Projection 3/8"
  • Door Sweep Type Single Fin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list