DOOR SWEEP,4 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR SWEEP,4 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRH7
  • Mfr. Model # 2RRH7
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1115
  • Shipping Weight 0.92 lbs

Technical Specs

  • Includes Drip Cap
  • Flange Material Aluminum
  • Insert Size 1-19/64"
  • Length 4 ft.
  • Projection 5/8"
  • Item Door Sweep
  • Insert Material PVC Vinyl
  • Insert Color Black
  • Flange Height 1-1/2"
  • Door Sweep Type Looped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list