Skip Content
DOOR SWEEP,4 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR SWEEP,4 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRG9
  • Mfr. Model # 2RRG9
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1115
  • Shipping Weight 0.5 lbs

Technical Specs

  • Length 4 ft.
  • Insert Size 7/8"
  • Flange Material Aluminum
  • Item Door Sweep
  • Insert Material PVC Vinyl
  • Projection 13/64"
  • Insert Color Gray
  • Flange Height 23/32"
  • Door Sweep Type Triple Fin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list