Skip Content
DOOR SWEEP,4 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR SWEEP,4 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRG8
  • Mfr. Model # 2RRG8
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1115
  • Shipping Weight 0.95 lbs

Technical Specs

  • Length 4 ft.
  • Item Door Sweep
  • Flange Material Dark Brown Aluminum
  • Insert Size 15/64"
  • Insert Material EPDM Rubber
  • Insert Color Black
  • Projection 15/64"
  • Flange Height 1-3/16"
  • Door Sweep Type Single Fin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list