Skip Content
DOOR SWEEP 36INX1-3/4IN MILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR SWEEP 36INX1-3/4IN MILL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZT1
  • Mfr. Model # 1VZT1
  • UNSPSC # 30161905
  • CATALOGUE PAGE # 1115
  • Shipping Weight 0.25 lbs

Product Details

Multiple layers provide superior support for uneven floors. Aluminum flange material. Seals up to 3/4 inch.

Technical Specs

  • Length 3 ft.
  • Item Door Sweep
  • Flange Material Aluminium
  • Insert Size 7/8"
  • Projection 13/64"
  • Insert Material Vinyl
  • Insert Color Brown
  • Flange Height 23/32"
  • Door Sweep Type Single Fin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list