Skip Content
DOOR SWEEP,3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR SWEEP,3 FT

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HRH8
  • Mfr. Model # 3HRH8
  • UNSPSC # 30141510
  • CATALOGUE PAGE # 1115
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Door Sweep
  • Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
  • Length 3 ft.
  • Insert Size 1"
  • Flange Material Anodized Aluminum
  • Insert Material Vinyl
  • Standards BHMA Certified
  • Projection 1/4"
  • Flange Height 3/4"
  • Insert Color Black
  • Door Sweep Type Looped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list