Skip Content
DOOR STP DROP DOWN BRASS 5 LX1 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR STP DROP DOWN BRASS 5 LX1 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCP8
  • Mfr. Model # 1RCP8
  • UNSPSC # 31162804
  • CATALOGUE PAGE # 1116
  • Shipping Weight 0.46 lbs

Product Details

Resilient non-marring tip provides positive stopping action. Holds door open in any position. Steel spring hold door holder in raised position. Base material: Aluminum die cast.

Technical Specs

  • Width 1-7/16"
  • Finish Brass
  • Material Zinc
  • Projection 5"
  • Tip Material Rubber
  • Hardware Included
  • Mounting Type Door-Mount
  • Colour Gold
  • Item Lever Door Holder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list