DOOR STOP WITH KEEPER,SATIN BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR STOP WITH KEEPER,SATIN BRONZE

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HHT9
  • Mfr. Model # 3HHT9
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Satin Bronze
  • Height 3-3/4"
  • Item Door Stop with Keeper
  • Material Cast Brass
  • Projection 3-3/4"
  • Base Dia. 2-1/2"
  • Colour Gold
  • Hardware Included
  • Width 1-3/4"
  • Mounting Type Floor-Mount
  • Tip Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list