Skip Content
DOOR STOP,WALL-MOUNT,POLISHED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR STOP,WALL-MOUNT,POLISHED BRASS

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HHV9
  • Mfr. Model # 3HHV9
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Door Stop
  • Finish Polished Brass
  • Material Cast Brass
  • Holder Base Height 2-3/4"
  • Strike Base Height 2"
  • Holder Projection 2-1/8"
  • Holder Base Width 2-1/2"
  • Strike Base Width 3"
  • Strike Projection 3-1/4"
  • Hardware Included
  • Mounting Type Wall
  • Magnetic Strength 26.4 lb.
  • Colour Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list