Skip Content
DOOR STOP WALL L 2 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR STOP WALL L 2 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNN5
  • Mfr. Model # 1XNN5
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Almond
  • Colour Almond
  • Item Convex Door Stop
  • Hardware Not Included
  • Projection 1"
  • Material Rubber
  • Base Dia. 2-1/4"
  • Mounting Style Adhesive
  • Mounting Type Wall Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list