Skip Content
DOOR STOP SPRING CHROME L 3 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR STOP SPRING CHROME L 3 1/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNL8
  • Mfr. Model # 1XNL8
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Chrome
  • Material Steel
  • Hardware Included
  • Item Wall Mount Door Stop
  • Projection 3"
  • Base Dia. 1"
  • Mounting Style Screw-In
  • Tip Material Rubber
  • Mounting Type Wall Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list