Skip Content
DOOR STOP RIGID PEWTER L 3 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOOR STOP RIGID PEWTER L 3 1/8 IN

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNL5
  • Mfr. Model # 1XNL5
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Pewter
  • Item Wall Mount Door Stop
  • Material Zinc
  • Projection 3-1/8"
  • Hardware Not Included
  • Base Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list