Skip Content
DOOR STOP RIGID CHROME 4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR STOP RIGID CHROME 4 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCR7
  • Mfr. Model # 1RCR7
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Satin Chrome
  • Item Wall Mount Door Stop
  • Material Aluminium
  • Base Dia. 1"
  • Hardware Included
  • Projection 4"
  • Mounting Style Screw-In
  • Mounting Type Wall Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list