Skip Content
DOOR STOP,MAGNETIC RIGID,L 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOOR STOP,MAGNETIC RIGID,L 3 IN

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNP6
  • Mfr. Model # 1XNP6
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Holder base height 1 in, holder base width 1-3/4 in, holder projection 5/8 in, strike base 1 in height x 2 in width, magnetic strength 22 lbs, wall mounting, hardware included.

Technical Specs

  • Finish Pewter
  • Colour Pewter
  • Material Steel
  • Item Door Stop
  • Mounting Style Screw-In
  • Hardware Included
  • Mounting Type Wall
  • Base Dia. 1-3/4"
  • Magnetic Strength 22 lb.
  • Holder Base Height 1"
  • Holder Base Width 1-3/4"
  • Strike Base Height 1"
  • Holder Projection 5/8"
  • Strike Base Width 2"
  • Strike Projection 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list