DOOR STOP HINGE PIN CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR STOP HINGE PIN CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNK6
  • Mfr. Model # 1XNK6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Chrome
  • Height 2-5/16"
  • Item Hinge Pin Door Stop
  • Length 1-7/8"
  • Hardware Not Included
  • Width 5/16"
  • Material Zinc
  • Door Opening Adjustment 35 Degrees - 90 Degrees
  • Mounting Type Door Mount
  • Mounting Style Hinge Pin
  • Tip Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list