Skip Content
DOOR STOP, HEAVY DUTY, BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR STOP, HEAVY DUTY, BROWN

BIG FOOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CD16
  • Mfr. Model # 8CD16
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Brown
  • Item Doorstop
  • Height 2"
  • Length 6-3/4"
  • Material Vulcanized Rubber
  • Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list