Skip Content
DOOR STOP,FLOOR-MOUNT,ZINC PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR STOP,FLOOR-MOUNT,ZINC PLATED

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HHY1
  • Mfr. Model # 3HHY1
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Zinc-Plated
  • Height 2-5/8"
  • Item Angle Door Stop
  • Length 2-1/2"
  • Material Steel
  • Width 1"
  • Mounting Type Screw-In
  • Mounting Style Screw-In
  • Tip Material DuraFlex
  • Hardware Included
  • Base Dia. 1" x 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list