Skip Content
DOOR STOP CATCH,STAINLESS STEEL,2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR STOP CATCH,STAINLESS STEEL,2 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3EHX1
  • Mfr. Model # 3EHX1
  • UNSPSC # 31162804
  • CATALOGUE PAGE # 1116
  • Shipping Weight 0.45 lbs

Product Details

Door stop catch. Finish stainless steel, base diameter 2 in, projection 3-3/8 in, material 316 stainless steel, wall mount, screw-in mounting, rubber tip.

Technical Specs

  • Finish Stainless Steel
  • Height 2-5/8"
  • Item Door Stop Catch
  • Material 316 Stainless Steel
  • Mounting Type Floor-Mount
  • Tip Material Rubber
  • Hardware Not Included
  • Base Dia. 2"
  • Projection 2"
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list