Skip Content
DOOR STOP CATCH,STAINLESS STEEL,2 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR STOP CATCH,STAINLESS STEEL,2 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3EHW8
  • Mfr. Model # 3EHW8
  • UNSPSC # 31162804
  • CATALOGUE PAGE # 1116
  • Shipping Weight 0.42 lbs

Product Details

Door Stop Catch, Finish Stainless Steel, Base Dia. 2 In., Projection 2-1/2 In., Material 316 Stainless Steel, Wall mount, screw-in mounting, Rubber tip.

Technical Specs

  • Finish Stainless Steel
  • Material 316 Stainless Steel
  • Mounting Type Wall-Mount
  • Item Door Stop Catch
  • Tip Material Rubber
  • Projection 2-1/2"
  • Hardware Not Included
  • Base Dia. 2"
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list