Skip Content
DOOR SILENCER,RUBBER,CLEAR,PK 300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR SILENCER,RUBBER,CLEAR,PK 300

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HHX6
  • Mfr. Model # 3HHX6
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Colour Clear
  • Height 1/8"
  • Finish Clear
  • Item Door Silencer
  • Material Rubber
  • Mounting Style Adhesive
  • Tip Material Rubber
  • Hardware Included
  • Base Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list