DOOR SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR SHELF

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMDSH124-95
  • Mfr. Model # DSH124-95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

Additional Door Shelf, Width 12 In., Length 4 In., Material Steel, Gray, Powder Coat Finish, For Use With Mfr. No. 3501-BDLP-58-1S-4RDR-95, DC-BDLP-132-95, Size 12 In. by 4 In.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • For Use With Mfr. No. 3501-BDLP-58-1S-4RDR-95, DC-BDLP-132-95
  • Includes Additional Shelf
  • Height 1-1/2"
  • Item Additional Door Shelf
  • Length 4"
  • Material Steel
  • Size 12" x 4"
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list