Skip Content
DOOR SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR SET

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS261
  • Mfr. Model # 261
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • For Use With 1W887
  • Height 37"
  • Item Door Set
  • Width 36"
  • Gauge 24
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list