DOOR ROLLER,9 IN.,DIA. 2 IN.,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR ROLLER,9 IN.,DIA. 2 IN.,PK 4

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUY3
  • Mfr. Model # 5MUY3
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Finish Mill
  • For Use With 2" Track
  • Item Garage Door Roller
  • Material Steel
  • Max. Wheel Dia. (In.) 1-7/8
  • Package Quantity 4
  • Bearings Steel 10 Ball
  • Type Long Stem
  • Construction Steel
  • Shaft Length 9"
  • Roller Width/Dia. (In.) 2
  • Number of Wheels 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list