Skip Content
DOOR ROLLER,4 IN.,DIA. 3 IN.,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR ROLLER,4 IN.,DIA. 3 IN.,PK 4

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUX8
  • Mfr. Model # 5MUX8
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.77 lbs

Technical Specs

  • Finish Mill
  • Item Garage Door Roller
  • Material Steel
  • Package Quantity 4
  • Type Short Stem
  • Bearings Steel 10 Ball
  • Construction Steel
  • Shaft Length 4"
  • Roller Width/Dia. (In.) 3
  • Number of Wheels 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list