Skip Content
DOOR ROLLER,2 IN DOOR,STEEL,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR ROLLER,2 IN DOOR,STEEL,PK4

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36R802
  • Mfr. Model # 36R802
  • UNSPSC # 30171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • For Use With 2" Overhead Truck and Trailer Door Tracks
  • Includes Zinc Galvanized Finish Stem and Steel Tire
  • Item Door Roller
  • Type Steel
  • For Use With Mfr. Model Number 2" Overhead Truck and Trailer Door Tracks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list