DOOR REINFORCER H 9 X L 4 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR REINFORCER H 9 X L 4 3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2MDG9
  • Mfr. Model # 2MDG9
  • UNSPSC # 30171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Finish Stainless Steel
  • Material Steel
  • Item Door Reinforcer
  • For Use With 1-3/4" Door Thickness
  • Height 9"
  • Width 4-3/4"
  • Door Thickness 1-3/4" Door Thickness
  • Hardware Included
  • Backset 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list