Skip Content
DOOR REINFORCER H 9 X L 4 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR REINFORCER H 9 X L 4 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2MDG7
  • Mfr. Model # 2MDG7
  • UNSPSC # 30171513
  • CATALOGUE PAGE # 1106
  • Shipping Weight 0.85 lbs

Product Details

Allows for changing of one lockset to another without requiring door replacement. For covering existing holes, blank channel cover. 9 inches H x 4-1/8 inches W with 2-3/4 Backset. Stainless steel finish.

Technical Specs

  • Finish Stainless Steel
  • Item Door Reinforcer
  • Material Steel
  • Width 4-1/4"
  • For Use With Blank Channel Covers with Existing 2-3/8" to 2-3/4" Holes
  • Hardware Included
  • Door Thickness 1-3/4"
  • Backset 2-3/8 and 2-3/4"
  • Height 9"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list