Skip Content
DOOR REINFORCER BACKSET 2 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR REINFORCER BACKSET 2 3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3EJD1
  • Mfr. Model # 3EJD1
  • UNSPSC # 46171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Finish Satin
  • Item Door Reinforcer
  • Material Stainless Steel
  • For Use With 1-3/4" Door Thickness
  • Hardware Included
  • Height 14"
  • Door Thickness 1-3/4" Door Thickness
  • Width 5"
  • Backset 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list