Skip Content
DOOR PULL,ZAMAC,2.5 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR PULL,ZAMAC,2.5 IN H

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EHL2
  • Mfr. Model # 2EHL2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 1760
  • Shipping Weight 0.22 lbs

Technical Specs

  • For Use On -
  • For Use With Steel Partition
  • Height 2-1/2"
  • Includes Fasteners
  • Material of Construction Zamac
  • Item Door Pull
  • Type -
  • Width 3"
  • Thickness 1"
  • Used For -
  • Color/Finish Bright
  • Fastener Type Theft Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list