Skip Content
DOOR PULL USE W/POLYMER PARTITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR PULL USE W/POLYMER PARTITION

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEN2
  • Mfr. Model # 3PEN2
  • UNSPSC # 30181508
  • CATALOGUE PAGE # 1760
  • Shipping Weight 0.22 lbs

Technical Specs

  • For Use With Polymer Partition
  • Height 1"
  • Includes Fasteners
  • Material of Construction Zamac
  • Type -
  • Width 4"
  • Item Door Pull
  • Color/Finish Bright
  • Thickness 1/2"
  • Fastener Type Theft Resistant
  • Used For Polymer Door

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list