Skip Content
DOOR PULL USE W/PLASTIC PARTITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR PULL USE W/PLASTIC PARTITION

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEN1
  • Mfr. Model # 3PEN1
  • UNSPSC # 30181508
  • CATALOGUE PAGE # 1760
  • Shipping Weight 0.19 lbs

Technical Specs

  • Height 1"
  • For Use With Plastic Laminate Partition
  • Includes Fasteners
  • Item Door Pull
  • Material of Construction Zamac
  • Color/Finish Bright
  • Type -
  • Width 4-1/4"
  • Thickness 1/2"
  • Fastener Type Theft Resistant
  • Used For Plastic Laminate Door

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list