Skip Content
DOOR PULL,TUBULAR 90 DEGREE OFFSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR PULL,TUBULAR 90 DEGREE OFFSET

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJL8
  • Mfr. Model # 3HJL8
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Silver
  • Finish Satin Stainless Steel
  • Material Stainless Steel
  • Item Offset Pull Handle
  • Mounting Type Clips/Fasteners
  • Overall Length 11"
  • Screw Size 1/4-20
  • Overall Width 1"
  • Hardware Included
  • Projection 3-1/2"
  • Grip Dia. 1"
  • Grip Length 10
  • Mounting Hole Center to Center 10"
  • Grip Height 2-1/2"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list