DOOR PULL,STEEL,4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR PULL,STEEL,4 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAB5
  • Mfr. Model # 1WAB5
  • UNSPSC # 30171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Brass
  • Material Steel
  • Finish Dull Brass
  • Item Pull Handle
  • Mounting Type Unthreaded Through Holes
  • Mounting Hole Center to Center 4.84"
  • Projection 1-13/32"
  • Screw Size #8 x 5/8 FH
  • Grip Length 4"
  • Grip Dia. 3/4"
  • Vert. Mounting Hole Ctr. to Ctr. 7/8"
  • Hardware Included
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list