Skip Content
DOOR PULL HANDLE,90 DEGREE OFFSET,9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR PULL HANDLE,90 DEGREE OFFSET,9

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJL2
  • Mfr. Model # 3HJL2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Colour Silver
  • Mounting Type Clips/Fasteners
  • Item Offset Pull Handle
  • Material Stainless Steel
  • Finish Satin Stainless Steel
  • Hardware Included
  • Overall Width 1"
  • Overall Length 10"
  • Projection 3-1/2"
  • Screw Size 1/4-20
  • Mounting Hole Center to Center 9"
  • Grip Dia. 1"
  • Grip Height 2-1/2"
  • Load Rated (Y/N) N
  • Grip Length 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list