Skip Content
DOOR PULL-CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOOR PULL-CHROME

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5U628
  • Mfr. Model # 5U628
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Protects doors in high traffic areas. Easy to grasp with one hand.

Technical Specs

  • Finish Satin Chrome
  • Item Door Pull Plate
  • Includes Mounting Hardware
  • Length 10-7/16"
  • Mounting Wood Screw Surface
  • Projection 2.125"
  • Material Stainless Steel
  • Grip Style Round
  • Grip Thickness 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list