DOOR PULL,90 DEGREE OFFSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR PULL,90 DEGREE OFFSET

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJK9
  • Mfr. Model # 3HJK9
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Finish Polished Aluminum
  • Colour Silver
  • Material Aluminum
  • Item Offset Pull Handle
  • Mounting Type Clips/Fasteners
  • Screw Size 1/4-20
  • Overall Width 1"
  • Overall Length 10"
  • Hardware Included
  • Projection 3-1/2"
  • Mounting Hole Center to Center 9"
  • Thread Depth 1/4"
  • Grip Dia. 1"
  • Grip Height 2-1/2"
  • Load Rated (Y/N) N
  • Grip Length 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list