Skip Content
DOOR PULL,90 DEGREE OFFSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR PULL,90 DEGREE OFFSET

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJK6
  • Mfr. Model # 3HJK6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Finish Bronze
  • Colour Bronze
  • Material Aluminum
  • Item Offset Pull Handle
  • Mounting Type Clips/Fasteners
  • Overall Width 1"
  • Overall Length 11"
  • Hardware Included
  • Screw Size 1/4-20
  • Mounting Hole Center to Center 10"
  • Projection 3-1/2"
  • Grip Dia. 1"
  • Grip Height 2-1/2"
  • Load Rated (Y/N) N
  • Grip Length 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list