Skip Content
DOOR PULL,6 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR PULL,6 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PE20
  • Mfr. Model # 4PE20
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Finish Solid Black
  • Item Pull Handle
  • Material Steel
  • Mounting Type Unthreaded Through Holes
  • Screw Size #9 x 3/4 FH
  • Mounting Hole Center to Center 5-1/2"
  • Hardware Included
  • Projection 1-13/32"
  • Grip Length 4-1/2"
  • Vert. Mounting Hole Ctr. to Ctr. 1"
  • Grip Dia. 3/4"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list