DOOR PULL 5 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR PULL 5 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PE17
  • Mfr. Model # 4PE17
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 1110
  • Shipping Weight 0.15 lbs

Product Details

Door pulls, comfort and appearance is enhanced by rounded contour of handle. Size: 5-3/4 inches x 1-1/2 inches, Grip Length: 4 inches, Zinc plated finish.

Technical Specs

  • Finish Polished Zinc
  • Item Pull Handle
  • Material Steel
  • Mounting Type Unthreaded Through Holes
  • Screw Size #8 x 5/8"
  • Mounting Hole Center to Center 4-7/8"
  • Projection 1-13/32"
  • Hardware Included
  • Grip Dia. 3/4"
  • Grip Length 4"
  • Vert. Mounting Hole Ctr. to Ctr. 7/8"
  • Load Rated (Y/N) N
  • Colour Silver

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list