DOOR MESH  SPRING ASSIST 7FT X 8 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR MESH SPRING ASSIST 7FT X 8 F

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOFBBSA8X9
  • Mfr. Model # BBSA8X9
  • UNSPSC # 24101804
  • CATALOGUE PAGE # 1972
  • Shipping Weight 65.0 lbs

Product Details

Utilizes a heavy in-tube spring, operating vertically like a window shade. Door can be operated from either side. Mounts under header or outside face mount.

Technical Specs

  • Item Mesh Door Spring Assisted
  • Height 9 ft.
  • Width 8 ft.
  • Colour Royal Blue
  • Includes Preassembled Door Ready to be Mounted Under Header, End Mount Brackets, Spring Tube, Mesh Screen, Vertical Track with EPDM Seal, Horizontal Stiffeners, and Garage Door Rollers
  • Standards Meets NFPA-701, CSFM, FDA and AIB
  • Wind Load Rating 45 mph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list