DOOR MESH  MANUAL SLIDE 12FT  X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR MESH MANUAL SLIDE 12FT X 10

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOFBBS10X12
  • Mfr. Model # BBS10X12
  • UNSPSC # 24101804
  • CATALOGUE PAGE # 1972
  • Shipping Weight 47.0 lbs

Product Details

Mounts under the header and glides sideways on a 16 gauge galvanized steel track and roller system. Screen compresses to 10% of the door width when retracted. Simple locking mechanism prevents wind blowout. Top valance panel and floor sweep form a seal to

Technical Specs

  • Colour Royal Blue
  • Height 12 ft.
  • Width 10 ft.
  • Item Mesh Door Manual Slide
  • Includes Track, Rollers, Splices, Mesh Screen, Slot Lock
  • Standards Meets NFPA-701, CSFM, FDA and AIB
  • Wind Load Rating 45 mph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list