Skip Content
DOOR MESH MANUAL SLIDE 10FT H X 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR MESH MANUAL SLIDE 10FT H X 9

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOFBBS9X10
  • Mfr. Model # BBS9X10
  • UNSPSC # 24101804
  • CATALOGUE PAGE # 1972
  • Shipping Weight 40.0 lbs

Product Details

Mounts under the header and glides sideways on a 16 gauge galvanized steel track and roller system. Screen compresses to 10% of the door width when retracted. Simple locking mechanism prevents wind blowout. Top valance panel and floor sweep form a seal to

Technical Specs

  • Item Mesh Door Manual Slide
  • Colour Royal Blue
  • Width 9 ft.
  • Height 10 ft.
  • Includes Track, Rollers, Splices, Mesh Screen, Slot Lock
  • Wind Load Rating 45 mph
  • Standards Meets NFPA-701, CSFM, FDA and AIB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list