Skip Content
DOOR LOUVER 18X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR LOUVER 18X22

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NKL8
  • Mfr. Model # 5NKL8
  • UNSPSC # 30161901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Finish Clear Anodized
  • Flange Width (In.) 1-3/16
  • For Use With New or Existing Doors
  • Free Area (Square-Ft.) 1.27
  • Height (In.) 18-1/8
  • Item Door Louver
  • Number of Blades 24
  • Includes Fasteners
  • Construction Material Extruded Aluminum
  • Type Intake or Exhaust
  • Width (In.) 22-1/4
  • Cutout Width (In.) 20-1/2
  • Cutout Height (In.) 16-1/2
  • Blade Angle (Deg.) 45
  • Door Thickness (In.) 1-3/8 to 2-1/4
  • Louver Cutout Height 16-1/2"
  • Louver Cutout Width 20-1/2"
  • Louver Free Area 1.270 sq. ft.
  • Louver Door Thickness 1-3/8" - 2-1/4"
  • Louver Item Door Louver
  • Louver Overall Width 22-1/4"
  • Louver Material Extruded Aluminum
  • Louver Overall Height 18-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List