DOOR LITE RTR BITHSS,32 DEG,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR LITE RTR BITHSS,32 DEG,1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y633
  • Mfr. Model # 16Y633
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.25 lbs

Product Details

Door Lite Router Bit, HSS, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 2-7/8, Flute Length (In.) 2-7/8, Number of Flutes 1, Cutting Length (In.) 2-7/8, 32 Angle, Shank Dia. (In.) 1/2, Shank Length (In.) 2-5/8, Overall Length (In.) 5-1/2, Designed To Rout Steel Door On Door Machine For Door Lites And Hardware Openings

Technical Specs

  • Application Designed to Rout Steel Door on Door Machine for Door Lites and Hardware Openings
  • Cutting Dia. (In.) 1/2
  • Cutting Length (In.) 2-7/8
  • Depth of Cut (In.) 2-7/8
  • Flute Length (In.) 2-7/8
  • Item Door Lite Router Bit
  • Material HSS
  • Number of Flutes 1
  • Overall Length (In.) 5-1/2
  • Shank Dia. (In.) 1/2
  • Angle 32 Degrees
  • Shank Length (In.) 2-5/8
  • Sub-Category Boring bits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list