Skip Content
DOOR LITE RTR BITHSS,18 DEG,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR LITE RTR BITHSS,18 DEG,1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y632
  • Mfr. Model # 16Y632
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.25 lbs

Product Details

Door Lite Router Bit, HSS, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 2-7/8, Flute Length (In.) 2-7/8, Number of Flutes 1, Cutting Length (In.) 2-7/8, 18 Angle, Shank Dia. (In.) 1/2, Shank Length (In.) 2-5/8, Overall Length (In.) 5-1/2, For Production Of Different Size Of Door Knob Only Used Drill Press, Boring And Milling Machine

Technical Specs

  • Application For Production of Different Size of Door Knob Only Used Drill Press, Boring and Milling Machine
  • Cutting Dia. (In.) 1/2
  • Depth of Cut (In.) 2-7/8
  • Flute Length (In.) 2-7/8
  • Cutting Length (In.) 2-7/8
  • Material HSS
  • Item Door Lite Router Bit
  • Number of Flutes 1
  • Overall Length (In.) 5-1/2
  • Shank Length (In.) 2-5/8
  • Shank Dia. (In.) 1/2
  • Angle 18 Degrees
  • Sub-Category Boring bits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list