Skip Content
DOOR LIP BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR LIP BIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW45J318
  • Mfr. Model # 45J318
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.32 lbs

Technical Specs

  • Cutting Length (In.) 1
  • Application For Creating Rounded Front-rabbeted Back Doors
  • Cutting Dia. (In.) 1-1/4
  • Flute Length (In.) 1
  • Item Door Lip Bit
  • Material Carbide Tipped
  • Number of Flutes 2
  • Overall Length (In.) 2-3/4
  • Radius (In.) 1/4
  • Shank Length (In.) 1-3/4
  • Shank Dia. (In.) 1/2
  • Sub-Category Forming Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list