Skip Content
DOOR LATCH PROTECTOR,NOT NOTCHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOOR LATCH PROTECTOR,NOT NOTCHED

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJA5
  • Mfr. Model # 3HJA5
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Finish Satin Stainless Steel
  • For Use With Fits Deadbolts, and Door Locks Up to 3-1/2" Dia. (Not Notched)
  • Length 11"
  • Item Door Latch Guard
  • Material Stainless Steel
  • Width 3-3/32"
  • Hardware Included
  • For Use With Door Type Out Opening Doors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list