Skip Content
DOOR KNOB RTR BIT,CARBIDE TIPPED,7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR KNOB RTR BIT,CARBIDE TIPPED,7/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y625
  • Mfr. Model # 16Y625
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.4 lbs

Product Details

Door Knob Router Bit, Carbide Tipped, Cutting Dia. (In.) 7/8, Flute Length (In.) 9/32, Number of Flutes 3, Cutting Length (In.) 5/16, Shank Dia. (In.) 1/2, Shank Length (In.) 5-1/4, Overall Length (In.) 6, For Production Of Different Size Of Door Knob Only Used Drill Press, Boring And Milling Machine

Technical Specs

  • Cutting Length (In.) 5/16
  • Item Door Knob Router Bit
  • Flute Length (In.) 9/32
  • Material Carbide Tipped
  • Number of Flutes 3
  • Application For Production of Different Size of Door Knob Only Used Drill Press, Boring and Milling Machine
  • Cutting Dia. (In.) 7/8
  • Overall Length (In.) 6
  • Shank Dia. (In.) 1/2
  • Shank Length (In.) 5-1/4
  • Sub-Category Boring bits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list