Skip Content
DOOR KNOB LOCKSET BISCUIT ENTRANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOOR KNOB LOCKSET BISCUIT ENTRANCE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTBCO0103/T6E
  • Mfr. Model # BCO0103/T6E
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Style Biscuit
  • Item Knob Lockset
  • Pins 4
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series BCO
  • Keyway Type Master Lock
  • Number of Keys 2
  • Standards ANSI Grade 3
  • Knob Material Steel
  • Location Type Residential
  • Backset 2-3/8" or 2-3/4"
  • Lockset Performance Strength Light Duty
  • Strike Dim. 2-1/4" x 1-3/4"
  • Strike Type Square Corner Full Lip Strike
  • Lockset Function Entrance
  • Key Type Master Lock
  • Electrical/Mechanical Mechanical
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Knob
  • Ligature Resistant No
  • Lockset Grade 3
  • Lockset Finish Bright Brass
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list