DOOR KIT USE W/PLASTIC PARTITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOOR KIT USE W/PLASTIC PARTITION

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PEL8
  • Mfr. Model # 3PEL8
  • UNSPSC # 30181508
  • CATALOGUE PAGE # 1760
  • Shipping Weight 2.5 lbs

Technical Specs

  • For Use With Plastic Laminate Partition
  • Includes Fasteners
  • Material of Construction Zamac
  • Height 4"
  • Type -
  • Width 4"
  • Item ADA Outswing Door Set
  • Colour/Finish Bright
  • Thickness 3-1/2"
  • Used For Plastic Laminate Door
  • Fastener Type Theft Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list